Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Hinges
102 x 76 x 3mm Single Action Spring Hinges (Pair) SSS
By Matlock
View all 1 reviews
Order Code:
ZT1058935X
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-hinges/102-x-76-x-3mm-single-action-spring-hinges-pair-sss/p/ZT1058935X
Add to quotation
Schedule an order and save 5%
View all Door Hinges
Description
Satin stainless steel finish.
Tags:
#BulkDiscount
Specifications
Specifications for 102 x 76 x 3mm Single Action Spring Hinges (Pair) SSS
Finish/Coating
Satin Stainless Steel
Product Type
Single Action Spring Hinges
MFR Part No.
14922
Width
50mm
Depth
20
Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome