Adjustable hinge-CFR.60 SH-6
0
1

Adjustable hinge-CFR.60 SH-6

Order Code: ZT1608832S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

CFR. Hinge with adjusting inserts, SUPER-technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Adjustable hinge-CFR.60 SH-6
  • MFR Part No.
    CFR.60 SH-6
  • C#
    5Nm
  • H
    16
  • h2
    8
  • Weight
    70g
  • f1
    42
  • d
    8
  • d3
    6.5
  • f
    34
  • b1
    29.5
  • h1
    9.5
  • L
    60
  • B
    75
  • d4
    12.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome