Detent hinge-CFP.50 EH-4-C9 Black
0
1

Detent hinge-CFP.50 EH-4-C9 Black

Order Code: ZT1608713S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

CFP. Detent hinges, screw-covers, technopolymer, Pass-through holes for hexagonal head screws For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Detent hinge-CFP.50 EH-4-C9 Black
  • MFR Part No.
    CFP.50 EH-4-C9
  • C#
    1.5Nm
  • d3
    4.5
  • h1
    8
  • L
    50
  • h2
    7
  • H
    14
  • b1
    21.5
  • d6
    7
  • f1
    25
  • f
    32
  • d
    8
  • h3
    4.5
  • Weight
    16g
  • B
    45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome