Detent hinge-CFV.65 EH-6
0
1

Detent hinge-CFV.65 EH-6

Order Code: ZT1609954S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

CFV. Detent hinges, Technopolymer, Pass-through holes for hexagonal head screws For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Detent hinge-CFV.65 EH-6
  • MFR Part No.
    CFV.65 EH-6
  • Weight
    38g
  • L
    65
  • b1
    18.5
  • d6
    10
  • d
    5
  • h1
    6
  • h3
    5
  • h2
    10
  • C#
    4Nm
  • f
    45
  • H
    12
  • f1
    30
  • d1
    6.5
  • B
    49.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome