3479 Metal Set HTA 500g
0
1

3479 Metal Set HTA 500g

Order Code: ZT1060928X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Rebuilding and repairing worn metal parts with temperature up to 190°C.

Shear/compressive strength: 20N/mm²/90N/mm².
Fixture time: 150min.
Max. temperature -20°C to +190°C.
Comments: rebuilding and repairing worn metal parts in high operating temperature applications.1:1 mix.

See full description
Specifications for 3479 Metal Set HTA 500g
  • Drying Time
    12Hours @ 20°C
  • Operating Temperature Range
    -20 to 190°
  • Container Size
    500g
  • For Use On
    Metal
  • MFR Part No.
    195826
  • Compressive Strength
    90
  • Product Type
    Metal Set Hta

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome