Connection Unit Switched Fused 13A White without Box

Connection Unit Switched Fused 13A White without Box

Order Code: ZT5006405S

£17.99 Inc VAT (20%)
£18.995% off


Description

Novar ED&S CONNECTION UNIT SWITCHED FUSED 13A WHITE WITHOUT BOX Metalclad Plus (MCLAD) K3042WHI

Specifications for Connection Unit Switched Fused 13A White without Box
  • Colour
    White
  • Rated Current
    13A
  • Type of Fastening
    Mounting with screw
  • Depth
    47mm
  • Height
    86mm
  • Method of Operation
    Rocker
  • Width
    86mm
  • Mounting Method
    Flush mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome