1.1/2"x1.1/2"x1/8"x1 Mtralum Channel 6063 (1 Pce)

1.1/2"x1.1/2"x1/8"x1 Mtralum Channel 6063 (1 Pce)

Order Code: ZT3950901S

£14.99each Inc VAT (20%)
£74.95 minimum order value
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%

Minimum order quantity: 5.

Description

Manufactured from Grade 6063 medium strength alloy, each aluminium channel has additions of magnesium and silicon for overall longevity and ease of manipulating the product. Available in a range of imperial sizes, each channel is 1 metre long and has good formability in manufacture, is heat treatable and offers good mechanical properties.

Features and Benefits
• Available in a variety of sizes to suit your requirements
• Readily suited for welding
• Possesses a higher corrosion resistance for product longevity
• Reduces material wastage as it saves you milling or cutting down from a larger block of aluminium

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

See full description
Specifications for 1.1/2"x1.1/2"x1/8"x1 Mtralum Channel 6063 (1 Pce)
  • Length
    1000mm
  • Width
    1.1/2in
  • Thickness
    1/8in
  • Material
    Aluminium
  • Specification
    6063
  • Material Form
    Channel
  • System of Measurement
    Imperial
  • Number of Pieces
    1PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome