2in x 2in x 1/8in x 24in Brass Bar Equal Angle CW614N/CZ121 - 1 Piece

2in x 2in x 1/8in x 24in Brass Bar Equal Angle CW614N/CZ121 - 1 Piece

Order Code: ZT1190620X

£39.99each Inc VAT (20%)
£199.95 minimum order value

Minimum order quantity: 5.

Description

Brass alloy CZ121 / CW614N is used for machining. It has Lead added to the composition to improve machinability. The Lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers.

• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts.

• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.

• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers,
butts, hinges and also locks and components for watches.

See full description
Specifications for 2in x 2in x 1/8in x 24in Brass Bar Equal Angle CW614N/CZ121 - 1 Piece
  • Specification
    CZ121 / CW614N .
  • Chemical Composition
    Tin (Sn) 0.0-0.30%
    Nickel (Ni) 0.0-0.30%
    Copper (Cu) 57-59%
    Zinc (Zn) Balance
    Others (Total) 0.0-0.20%
    Iron (Fe) 0.0-0.30%
    Aluminium (Al) 0.0-0.05%
    Lead (Pb) 2.50-3.50%
  • Mechanical Properties
    Tensile Strength 360-500MPa
    Elongation A 20 to 5%
    Proof Stress 230-350MPa
    Hardness (Brinell) 90 to 160 HB
  • Weight per metre
    2.74kg
  • Material Form
    Equal Angle
  • Physical Properties
    Density 8.47 g/cm³
    Thermal Conductivity 123W/m.K
    Electrical Resistivity 0.062 x 10⁻⁶ Ω.m
    Modulus Of Elasticity 97 GPa
    Thermal Expansion 20.9 x 10⁻⁶ /K
    Melting Point 875°C
  • Material
    Brass
  • Number of Pieces
    1
  • System of Measurement
    Inch
  • Width
    2in
  • Length
    24in
  • Material Features
    Solution Treatment or Annealing can be Done by Rapid Cooling After Heating Between 430-600°C
    Hot Working Should Be Done Between 630-730°C
    Good Spark Resistance
    Low Magnetic Permeability
    Good Conductivity
    Good Corrosion Resistance
    Cold Working is Poor and not Recommended
    Good Machinability and Formability
  • Material Application
    Architectural Extrusions
    Hinges
    Locks
    Machined Components
  • Thickness
    1/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome