4" x 2" x 10g Grade 6082 Aluminium Rectangular Hollow Section x 1 Metre

4" x 2" x 10g Grade 6082 Aluminium Rectangular Hollow Section x 1 Metre

Order Code: ZT1190779X

£32.99each Inc VAT (20%)
£164.95 minimum order value
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%

Minimum order quantity: 5.

Description

Grade 6082
• Medium strength alloy with very good corrosion resistance.

• Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.

• Good cold forming properties, ease of joining, good machinability and high mechanical strengths.

• Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and
food industry equipment containers, ore skips, automotive trim and light reflectors.

See full description
Specifications for 4" x 2" x 10g Grade 6082 Aluminium Rectangular Hollow Section x 1 Metre
  • Chemical Composition
    Copper (Cu) 0 - 0.1%
    Aluminium (Al) Balance
    Manganese (Mn) 0.4 - 1.0%
    Chromium (Cr) 0 - 0.25%
    Others (Total) 0 - 0.15%
    Magnesium (Mg) 0.6 - 1.2%
    Titanium (Ti) 0 - 0.1%
    Iron (Fe) 0 - 0.5%
    Other (Each) 0 - 0.05%
    Zinc (Zn) 0 - 0.2%
    Silicon (Si) 0.7 - 1.3%
  • System of Measurement
    Inch
  • Material Application
    Transport Applications
    Beer Barrels
    Highly Stressed Applications
    Ore Skips
    Milk Churns
    Cranes
    Bridges
    Trusses
  • Length
    1000mm
  • Weight per metre
    2.1kg
  • Number of Pieces
    1
  • Specification
    6082
  • Size
    2 x 1in
  • Physical Properties
    Thermal Conductivity 180W/m.K
    Melting Point 555°C
    Thermal Expansion 24 x10⁻⁶ /K
    Electrical Resistivity 0.038 x 10⁻⁶ Ω .m
    Density 2.7 g/cm³
    Modulus of Elasticity 70 GPa
  • Material Form
    Rectangular Hollow section
  • Material
    Aluminium
  • Thickness
    3.25mm
  • Material Features
    Excellent Corrosion Resistance
    Most Commonly used for Maching Applications
    High Strength
  • Mechanical Properties
    Proof Stress 110 Min MPa
    Tensile Strength 205 Min MPa
    Elongation A50 mm 12 Min %
    Hardness Brinell 70 HB
    Elongation A 14 Min %

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome