40MMx3MMx2000MM St/Steelflat Bar 1.4307/304L (1 Pce)

40MMx3MMx2000MM St/Steelflat Bar 1.4307/304L (1 Pce)

Order Code: ZT2114253S

£19.99each Inc VAT (20%)
£39.98 minimum order value
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Minimum order quantity: 2.

Description

These bars are made from the most widely used stainless steel, with a nominal composition of 18% chromium and 8% nickel. They are highly versatile, being ideal in a wide variety of industries and environments. The bars have excellent corrosion resistance, head resistance, machinability and readily work harden.

Features and Benefits
• Made from the most popular stainless steel
• Versatile, widely applicable bars
• Good resistance to corrosion and heat
• Work harden

Typical Applications
• Sinks
• Saucepans
• Cutlery and flatware
• Architectural panelling
• Tubing
• Food and pharmaceutical production equipment
• Springs, nuts, bolts and screws

See full description
Specifications for 40MMx3MMx2000MM St/Steelflat Bar 1.4307/304L (1 Pce)
  • Length
    2000mm
  • Specification
    304L
  • Material Form
    Flat Bar
  • Number of Pieces
    1PCE
  • MFR Part No.
    34833MQ
  • Material
    Stainless Steel
  • Width
    40mm
  • Thickness
    3mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome