Inc VAT (20%)
Grade 6082
• Medium strength alloy with very good corrosion resistance.
• Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.
• Good cold forming properties, ease of joining, good machinability and high mechanical strengths.
• Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and
food industry equipment containers, ore skips, automotive trim and light reflectors.
Physical Properties:
Density 2.7 g/cm³,Electrical Resistivity 0.038 x 10⁻⁶ Ω .m,Melting Point 555 °C,Modulus of Elasticity 70 GPa,Thermal Conductivity 180 W/m.K,Thermal Expansion 24 x10⁻⁶ /K
Mechanical Properties:
Elongation A 14 Min %,Elongation A50 mm 12 Min %,Hardness Brinell 70 HB,Proof Stress 110 Min MPa,Tensile Strength 205 Min MPa
Material Features:
Excellent Corrosion Resistance,Medium Strength Alloy
Material Application:
Beer Barrels,Bridges,Cranes,Highly Stressed Applications,Milk Churns,Ore Skips,Transport Applications,Trusses
Chemical Composition:
Aluminium (Al) Balance,Chromium (Cr) 0.0 - 0.25%,Copper (Cu) 0.0 - 0.10%,Iron (Fe) 0.0 - 0.5%,Magnesium (Mg) 0.6 - 1.2%,Manganese (Mn) 0.4 - 1.0%,Other (Each) 0.0 - 0.05%,Others (Total) 0.0 - 0.15%,Silicon (Si) 0.7 - 1.3%,Titanium (Ti) 0.0 - 0.10%,Zinc (Zn) 0.0 - 0.2%
Material:
Aluminium
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy