Aluminium Square Hollow Section 6064 x 1m

Aluminium Square Hollow Section 6064 x 1m


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Grade 6063
• Medium strength alloy with additions of magnesium and silicon.

• Has good formability in manufacture, is heat treatable and offers good mechanical properties.

• Also has a high corrosion resistance and is readily suited to welding.

• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts.

See full description

Feature Attributes

Material:
Aluminium
Length:
1000 mm
Thickness:
3.25 mm
System of Measurement:
Inch
Material Features:
High Corrosion Resistance,Suitable for Welding,Good Surface Finish
Physical Properties:
Electrical Resistivity 0.035 x10⁻⁶ Ω .m,Density 2.7 g/cm³,Thermal Expansion 23.5 x10⁻⁶ /K,Modulus of Elasticity 69.5 GPa,Thermal Conductivity 200 W/m.K,Melting Point 600°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome