Grade 2011 Aluminium Round Bar

Grade 2011 Aluminium Round Bar


Select
Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

Grade 2011
• Excellent machining properties, good anodising capability and reasonable strength levels after heat treatment but has poor corrosion resistance and welding is not recommended.

• Used for mass produced parts manufactured by repetition machining such as fasteners, appliance parts & trim, automotive components and trim, screw machine products, atomizer and hose parts, pipe stems, tube fittings and ordnance.

See full description

Feature Attributes

Material Features:
High Mechanical Strengt,Excellent Machining Characteristics
Material:
Aluminium
Mechanical Properties:
Proof Stress 125 Min MPa,Elongation A50 mm 12 Min %,Elongation A 14 Min %,Tensile Strength 275 Min MPa,Hardness Brinell 95 HB
Physical Properties:
Electrical Resistivity 0.045 x10⁻⁶ Ω .m,Density 2.82 g/cm³,Thermal Expansion 23 x10⁻⁶ /K,Thermal Conductivity 138 W/m.K,Modulus of Elasticity 71 GPa,Melting Point 535 °C
Material Application:
Ordnance,Fasteners and Fittings,Appliance Parts and Trim,Repetition Machining,Automotive Trim
Specification:
2011
More attributes
Product Reviews -
4 years ago by Keith
Always promptly despatched and well packed. Good Quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome