1/2"x1/2"x1/8"x1 Mtraluminiumchannel 6063 (1 Pce)

1/2"x1/2"x1/8"x1 Mtraluminiumchannel 6063 (1 Pce)

Order Code: ZT3950896S

£4.99each Inc VAT (20%)
£24.95 minimum order value
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%

Minimum order quantity: 5.

Description

Manufactured from Grade 6063 medium strength alloy, each aluminium channel has additions of magnesium and silicon for overall longevity and ease of manipulating the product. Available in a range of imperial sizes, each channel is 1 metre long and has good formability in manufacture, is heat treatable and offers good mechanical properties.

Features and Benefits
• Available in a variety of sizes to suit your requirements
• Readily suited for welding
• Possesses a higher corrosion resistance for product longevity
• Reduces material wastage as it saves you milling or cutting down from a larger block of aluminium

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

See full description
Specifications for 1/2"x1/2"x1/8"x1 Mtraluminiumchannel 6063 (1 Pce)
  • Number of Pieces
    1PCE
  • Material Form
    Channel
  • System of Measurement
    Imperial
  • Width
    1/2in
  • Length
    1000mm
  • Specification
    6063
  • Material
    Aluminium
  • Thickness
    1/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome