1. Maintenance & Outdoor/
  2. Hardware & Building Materials/
  3. Floor & Roof Repair
Concrex Cold Set

Concrex Cold Set


See all variants from
£149.99Inc VAT (20%)
Up to 3% off
See all variants from £149.99

Description

Images for illustration purposes only
Concrex® Cold Set has the same features as the traditional Concrex® with the added benefit of the ability to cure in low temperatures. Ideal for winter use and cold room conditions.

Recommended areas of use
Suitable for use inside and out
Concrete, sand and cement, metal
Holes in concrete floors
Damaged steps
Broken floor joints
Eroded, uneven concrete
Features
Easy to apply. Takes heavy traffic after 12-16 hours at 20°C
Coverage 1.2m² per 10kg at 5mm thick
Virtually indestructible, more than double the compressive strength of concrete. Full strength achieved at 5mm thickness
Minimal prep time saves labour costs; mix and apply in minutes
Watco Tack Coat Primer is essential for shallow applications and screeding

See full description

Feature Attributes

Material:
Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome