Damp Proof Course 500MU 225mm x 30m

Damp Proof Course 500MU 225mm x 30m

Order Code: ZT4971835S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Visqueen Damp Proof Course 500MU 225mm x 30m Visqueen Brickgrip - Polythene DPC - Black Embossed -500MU 225mm x 30m Premium Damp Proof Course (DPC) Designed to prevent the passage of moisture in brick.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Damp Proof Course 500MU 225mm x 30m
  • Length
    30m
  • Material
    Polythene
  • Product Type
    Damp Proof Course
  • Colour
    Black
  • Size
    225mm x 30m
  • Width
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome