1. Maintenance & Outdoor/
  2. Hardware & Building Materials/
  3. Floor & Roof Repair
Flowpatch Deep Fill

Flowpatch Deep Fill


See all variants from
£149.99Inc VAT (20%)
See all variants from £149.99

Description

Images for illustration purposes only
Watco Flowpatch Deep Fill® is ideal for repairing or levelling deeper holes between 10-200mm in concrete flooring. Its very strong formula will harden quickly and will accept heavy traffic including forklifts only 2 hours after application.

Recommended areas of use
Ideal for filling deep holes between 10-200mm
For quick patch repair on concrete, use Watco Flowpatch®
For repairs to ramps, steps and for reforming edges, we recommend Watco Concrex®
For resurfacing or levelling larger areas of rough or tamped concrete, please use Watco Flowtop®
Features
Just add water, mix and pour
Can be applied to damp (not wet) concrete
Sets at low temperatures (down to 5°C)
Flowpatch Deep Fill® can be applied from 10mm to 200mm
Light grey, slip resistant finish
Odourless, non-toxic, non-hazardous formula
Fibre reinforced

See full description

Feature Attributes

Weight:
25 kg
Product Type:
Flowpatch Deep Fill
Colour:
Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome