PVC Garden Hose with Fittings & Spray Gun

PVC Garden Hose with Fittings & Spray Gun


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

This Faithfull Hose Set contains a superior quality flexible PVC hose with 3-ply polyester fibre reinforcement for extra strength. Algae and UV sunlight resistant and withstands temperatures from -10° to +40°. Supplied with: 1 x 6-Pattern Spray Gun1 x 1/2in and 3/4in BSP Dual Tap Connector1 x Female Connector1 x Waterstop Connector

Feature Attributes

Type:
Hose Set
Diameter:
12.5 mm
Hose Type:
Hose Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome