Ultimate Hose

Ultimate Hose


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Hozelock Ultimate Hose is a top-of-the-range hose, featuring SuperTricoflex™ technology, creating an ultra-light, anti-kink and anti-twisting hose without compromising on robustness. The hose is up to 25% lighter than other hoses of the same length and diameter, making it much easier to manoeuvre in the garden. A 5 layer reinforced knitted structure provides controlled flexibility and resilience. The hose is long lasting, durable and crush proof. Its unique formula combines both UV and frost protection, ensuring that the hose lasts in any weather conditions. Its silky texture allows it to glide smoothly through the garden, to manoeuvre easily and to wind effortlessly onto a system without any fuss.

Feature Attributes

Hose Type:
Heavy-Duty
Diameter:
12.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome