Hardtop Gazebo Garden Pavilion for Party with Polycarbonate Roof and Curtains84C-212

Hardtop Gazebo Garden Pavilion for Party with Polycarbonate Roof and Curtains84C-212

Order Code: ZT3348280S

£569.99 Inc VAT (20%)


Description

STURDY ROOF: The roof is made with 6mm brown polycarbonate for stability, which is UV and water resistant to protect from harmful UV rays or light rain. The pointed roof design allows rainwater to flow down from the top to prevent water accumulationPRACTICAL CURTAINS: Comes with four polyester curtains with double sided zipper to create a privacy and comfortable space for you. The curtains can be easily fixed by velcro straps to let fresh air inSTABLE DESIGN: The gazebo frame is made from steel tubes and top aluminum tubes for stability. Ground stakes provided can reinforce the gazebo to increase stabilityWIDE USAGE: This gazebo provides lots of space for you to enjoy your leisure time with your family or friends. Ideal for backyard, lawn, poolside and more outdoor occasionsDIMENSION: Overall Dimension: 3L x 3W x 2.65H m

See full description
Specifications for Hardtop Gazebo Garden Pavilion for Party with Polycarbonate Roof and Curtains84C-212
  • Colour
    Brown
  • Product Type
    Gazebo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome