DCM5713 FlexVolt XR String Trimmer


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

The DEWALT DCM5713 Cordless FlexVolt XR String Trimmer is fitted with a 54V brushless motor which delivers the equivalent performance of a petrol trimmer. The patented gear drive means that this trimmer maintains a high cut speed, even under load. Split shaft design for ease of shipping and storage. Fitted with a dual switching paddle with high/low speed and a lock off switch for improved control. It has an over moulded secondary auxiliary handle with protection bar for added comfort, grip and control. The enclosed, durable xenoy battery housing provides increased protection. Specification: Line Cutting Speed: 0-5,100/0-5,500/min.Cutting Width: 38cmLine Diameter: 2mmLine Supplied: 7.5mTotal Assembled Length: 1.8mWeight: 6.6kg

Feature Attributes

Type:
Cordless
Power Source:
Cordless 54V
Cutting Width:
38 cm
Spanner Type:
Grass Trimmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome