Inc VAT (20%)
The Makita DUR193 LXT Line Trimmer has a lightweight, easy to handle design thanks to its telescopiv handles and loop-handle. Its 5-position, adjustable cutting head and an easy-loading bump and feed trimmer head makes grass trimming fast and easy. Specifications: No Load Speed: 7,800/min.Max. Cutting Width: 260mm.Line Diameter: 1.65mm.Telescopic Shaft: 1,248-1,436mm.Weight: 2.3kg (with battery).
Spanner Type:
Grass Trimmer
Power Source:
Cordless 18V
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy