1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Canopies, Coverings & Outdoor Structures/
  4. Greenhouses & Accessories
Wood Cold Frame Greenhouses Garden Polycarbonate Grow House for Plants Flowers

Wood Cold Frame Greenhouses Garden Polycarbonate Grow House for Plants Flowers


Select
See all variants from
£43.99

Inc VAT (20%)


See all variants from £43.99

Description

90X52cm Size: Small greenhouse will extend the growing season all year round, protect young plants, crops, vegetables and flowers from cold and frost. Adds a touch of green to your garden, patio, and balcony.Stepless opening top: Allows fresh air inside the cold frame to regulate the temperature easily, the largest angle is 80°. Sloping design prevents rainwater and other liquids from building up and from entering inside.Polycarbonate panels: Transparent finish allows lots of sunlight through for growth while helping to keep heat inside as much as possible.Wooden frame: A solid core structure of the wooden mini greenhouse which keeps in shape, with a coat of paint for protection, suitable for outdoor useDimensions: 49.5H x 90L x 52Wcm. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:

Cold Frame Greenhouse

Colour:

Green

Size:

90X52 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome