Hasp & Staple

Hasp & Staple


£3.49 Inc VAT (20%)

See all variants from £3.49

Description

ABUS 200 Series hasp and staple with an all steel construction and hidden screw fixtures. Corrosion protected finish. Available in a variety of sizes and specifications to suit individual requirements. To be used with any suitable padlock which can be purchased separately.

Features and Benefits
• Steel construction for product longevity and general hardiness
• Anti-corrosive finish for added protection to the product
• Hidden screws for a sleek finish and bolstered basic security
• Available in a range of specifications to suit individual needs

Typical Applications
• Ideal for use where doors close flush e.g. the door frame and leaf are level

Standards
• ABUS® Security Rating of 2

Notes
• To be used with a padlock (sold separately)

See full description
Product Reviews -
a year ago
Nice solid hasp and staple at a good price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome