Safety Hasp & Staple Black

Safety Hasp & Staple Black


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

These secure hasps and staples are widely applicable and reliable pieces of security equipment. Most commonly used for locking sheds, greenhouses and other similar outhouses, these strong hasps and staples ensure peace of mind.

Features and Benefits
• Versatile application
• Reliable and strong
• Simple mechanism

Typical Applications
• Sheds, greenhouses and other outhouses
• Variety of applicable environments

See full description

Feature Attributes

Shackle Type:
Horizontal
Width:
38 mm
Material:
Steel
Finish:
Black
Product Type:
Safety Hasp & Staple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome