Inc VAT (20%)
51Cm (20”) Dual Action Blades, 17Mm Cutting Capacity, Non-Telescopic Extended Shaft, Knuckle Guard, Lock-Off Switch, Multiple Position Pivoting Head, Comes With One 24V 2Ah (22Wh) Li-Ion Battery & One Charger, 24V High Power Interchangeable Battery System, Greenworks 24V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 45 Minutes Full Charge Time & An 80% Charge Taking Only 25 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., 3 Year Domestic Warranty
Voltage:
24 V
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy