8LPAPS 8 Litre Pump Action Pressure Sprayer

8LPAPS 8 Litre Pump Action Pressure Sprayer

Order Code: ZT3114853S

£24.99 Inc VAT (20%)


Description

Spear & Jackson 8LPAPS 8 Litre Pump Action Pressure Sprayer
The Spear & Jackson Pump Action Pressure Sprayer is a manually operated pressure sprayer with 8-litre capacity. The translucent bottle is clearly marked with graduations in both litres and fluid ounces for accuracy when filling or mixing water-based non-viscous fluids within the bottle. A shoulder strap is included and a pressure release valve is located on the shoulder of the bottle. The bottle also has a pictographic guide on the rear to aid the user in operating the pressure sprayer. The 1.3-metre hose and 560mm watering wand/lance allow the user to access an awkward or less reachable area, and the output can be adjusted from a spray to a mist via the adjustable nozzle. The wand/lance handle also includes a lockable trigger for continuous spraying and a water flow regulator as an additional useful feature. The wand/lance can be stored in a horizontal position when not in use by way of the storage slot in the pump handle.

Features:
8 litre pump action pressure sprayer with a pressure release valve and shoulder strap
Translucent graduated bottle in litres and fluid ounces for accuracy when filling, or mixing within the bottle
560mm watering wand/lance and 1.3-metre hose for use in awkward or inaccessible places
Fully adjustable wand nozzle from spray to mist, lockable trigger mechanism and water flow regulator
Use with water & non-viscous water-based or soluble products including pesticides, herbicides, insecticides, fungicides, fertilisers
Specification:
Pack size (mm) : 185x185x580
Sprayer height (mm) : 560
Sprayer diameter (mm) : 180
Weight empty (kg) : 1.30
Weight full (kg) : 9.30

See full description
Specifications for 8LPAPS 8 Litre Pump Action Pressure Sprayer
  • Capacity
    8 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome