Garden Hand Trigger Sprayers


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Suited for light, domestic use, these hand trigger sprayers are the ideal product for general cleaning and gardening work. Complete with a translucent level indicator, adjustable nozzle and a compression sprayer, the product is available in varying colours and can be purchased with a 1.5 or 2 litre capacity depending on your needs.

Features and Benefits
• Compression sprayer action
• Ergonomic handling made easy by the lightweight and innovatively functional design
• Available in varying attractive colours
• Adjustable conical jet nozzle to allow you to control the intensity of the dispensing
• Translucent liquid level indicator allows for instant visibility as to the amount of liquid remaining in the bottle

Typical Applications
• Domestic Use
• Gardening
• Cleaning

See full description

Feature Attributes

Sprayer Features:
Adjustable Nozzle
Tank Material:
Plastic
Type:
Hand Sprayer
Package Quantity:
1
Material:
Polyethylene
Protection Features:
Adjustable Nozzle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome