Inc VAT (20%)
Available to purchase in either a 12 or 9 litre capacity, these pressure sprayers are suited for use in gardening and domestic settings. Possessing a hose, lancet, easy-fill opening, 2 position pressure gauge and adjustable straps for transporting, each element is designed to make dispensing your desired fluid quick and simple.
Features and Benefits
• Adjustable conical nozzle and adapter for accessories to be attached to
• Adjustable double strap system allows the product to be transported on the users back
• Fibreglass lance, rustproof spring and filter with Viton seals ensures the product has a long use life
• Ergonomic handle allows for simple dispensing even with extended use
• Foot-piece to hold the unit down while pressurising
• Products are also supplied with a set of nozzles and a 0.42 m extension tube
• 2 position pressure regulator allows you to effectively monitor and control pressure
• Available in two varying sizes to suit your needs
• Easy filling action via the large, funnel-shaped opening
Typical Applications
• Gardening
• Automotive
• Domestic
Notes
• 9 litre model possesses a 9 litre total capacity, but a 6 litre working capacity
• 12 litre model possesses a 12 litre total capacity, but an 8 litre working capacity
Colour:
Orange
Sprayer Features:
Adjustable Nozzles,Shoulder Strap,Spraying Lance
Tank Material:
ABS Plastic
Type:
Pressure Sprayer
Material:
Plastic
Package Quantity:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy