Premium Gravity Spray Guns 600mm

Premium Gravity Spray Guns 600mm


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

High transfer spray gun with low air consumption
Suitable for water and solvent-based paints
Fine atomization and large fan pattern
Fitted with black pot & air cap cover for UV spraying
Max inlet air pressure 5 BAR
Air consumption at 2 BAR is 160L/Min/ 5.6CFM
Pot capacity 750ml
Gun weight 480 grams
Gun weight with pot 640 grams
Injection aluminium body
Ergonomic handle design suitable for long working hours
Made in Europe
Stainless steel tip and needle
Fan, fluid, and air flow regulators
Suitable for automotive refinishing and furniture spraying
Designed for creating that perfect high-end finish

See full description

Feature Attributes

Pot Capacity:
750 ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome