BD3113TW Lopper

BD3113TW Lopper

Order Code: ZT1010245X

£35.99 Inc VAT (20%)


Description

The Compound Bypass Loppers are designed for pruning live branches and stems. It has an extending handle to allow the user to reach high. The wavy blades incorporate relief holes to reduce the pressure when cutting, and possess soft-touch grips to provide comfort.

Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• The telescopic shaft offers adaptability for various tasks
• Wavy blade prevents branches slipping along the blade
• Soft touch handles improve user comfort, control and grip when using
• Weighing just 712g, reduces fatigue and makes it easy to handle
• Fixed point locking allows for precision cutting
• Pressure reducing blade holes ensure easier cutting
• Push button handle lock keeps the handles effectively in place

See full description
Specifications for BD3113TW Lopper
  • Cutting Action
    Bypass
  • Maximum Cutting Capacity
    50mm
  • MFR Part No.
    BD3113TW
  • Overall Length
    67-100 cm
  • Blade Material
    Carbon Steel
  • Blade Length
    188mm
  • Blade Finish/Coating
    No
  • Handle Material
    Metal
  • Series
    Evergreen
  • Telescopic
    Yes
  • Weight
    0.71kg
  • Shaft Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome