R/Sharp Steel Telescopic Lopper

R/Sharp Steel Telescopic Lopper


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

With polished and lacquered blades for rust resistance and smooth cutting, these telescopic loppers also possess tubular steel handles with soft-feel grips for maximised strength and comfort. PVC coated for rust resistance and durability. Twist and lock telescopic mechanism and bypass action best suited for live branches.

Features and Benefits
• Blades are lacquered and handles are PVC coated to prevent rusting
• Tubular steel handles provide optimum strength
• Compound cutting makes for an easier cutting experience
• Telescopic mechanism allows the product to extend to reach higher branches
• Soft feel comfort grips for bolstered control and comfort

Typical Applications
• Landscaping
• Gardening

See full description

Feature Attributes

Blade Finish/Coating:
Lacquered
Maximum Cutting Capacity:
42 mm
Handle Material:
Tubular Steel
Blade Material:
Hardened Carbon Steel
Telescopic:
Yes
Series:
Razorsharp Active
More attributes
Product Reviews -
4 years ago by ANTHONY
Quality kit as advertised

5 years ago by Karl
Does what it says on the tin.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome