1. Maintenance & Outdoor/
  2. Raw Materials/
  3. Packing Shim
Flat Packers

Flat Packers


4 Variants From
£9.99

Inc VAT (20%)

Up to 7% off
See 4 Product Variants
£9.99

Description

The Broadfix Flat Packers have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber flat packers. This also makes them more economical. They are colour coded depending on size, for easy identification. Sometimes referred to as a glazing packer or shim, and is a great multi-purpose shim. They are ideal for narrower shimming jobs. Stack to the required depth, slide in and you're done. The micro ridged surface prevents slippage under load.

Feature Attributes

Type:

Flat Packer

Width:

28 mm

Shim Type:

Flat Packer

Length:

100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome