ALUSPA 600mm Aluminium Spazzle Complete

ALUSPA 600mm Aluminium Spazzle Complete

Order Code: ZT1010272X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%

Order by 12pm, get it Tomorrow

Description

This spazzle is ideal for levelling out any type of material, particularly useful in levelling out tarmac, concrete, soil and gravels. The product consists of a high grade cats aluminium head and a hardwood handle.

Features and Benefits
• Hardwood handle is comfortable and resilient
• Blade is manufactured from high grade aluminium for durability
• Lightweight design makes the product easy to wield

Typical Applications
• Gardening
• Construction

See full description
Specifications for ALUSPA 600mm Aluminium Spazzle Complete
  • Number of Tines
    1
  • Compatible Materials
    Asphalt
  • Handle Material
    Wood
  • Type
    Spazzle
  • Tine Material
    Metal
  • Overall Length
    1500mm
  • Head Width
    600mm
  • Tine Length
    100mm
  • MFR Part No.
    ALUSPA
  • Weight
    1.7kg
  • Shaft Material
    Hardwood
  • Blade Finish/Coating
    No Coating
Product Reviews -
4 years ago by Kevin
Aluminium Concrete spazzle

5 years ago by Joe
No handle. Missing from delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome