Inc VAT (20%)
Description unavailable
Product Type:
Lawn Leveller and Aerator
Handle Material:
Aluminium
Aerator Width:
420 mm
Handle Extended Height:
190 cm
Handle Smallest Height:
115 cm
Lawn Leveller Height:
30 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy