Wooden Hay Rake FAIWHR

Wooden Hay Rake FAIWHR

Order Code: ZT1281260P

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Wooden Hay Rake is based on the traditional haywainers pattern. It has a wide head with 6 dowelled peg teeth and fitted to a long rach shaft, fixed in placed by a steel stay. Ideal for gathering straw, hay or grass. Overall Length 1700mm Width 73cm (29in)

Specifications for Wooden Hay Rake FAIWHR
  • MFR Part No.
    EAL020100
  • Head Width
    730mm
  • Handle Material
    Wood
  • Shaft Material
    Wood
  • Type
    Hay
  • Head Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome