Galvanised Wire Netting 10m x 0.9m x 25mm

Galvanised Wire Netting 10m x 0.9m x 25mm

Order Code: ZT4970593S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Ambassador Galvanised Wire Netting 10m x 0.9m x 25mm Hot dipped galvanised after welding Tough woven mesh Ideal for fencing, plant protection, crop protection, plant support, pet enclosures, garden arches, poultry runs Easily formed & cut to required shape and size Simple to use Mesh size: 25mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Galvanised Wire Netting 10m x 0.9m x 25mm
  • Mesh Size
    25mm
  • Product Type
    Wire Netting
  • Length
    10m
  • Width
    0.9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome