Galvanised Wire Netting 25m x 0.6m x 25mm

Galvanised Wire Netting 25m x 0.6m x 25mm

Order Code: ZT4970605S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Ambassador Galvanised Wire Netting 25m x 0.6m x 25mm Hot dipped galvanised after welding Tough woven mesh Ideal for fencing, plant protection, crop protection, plant support, pet enclosures, garden arches, poultry runs Easily formed & cut to required shape and size Simple to use Mesh size: 25mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Galvanised Wire Netting 25m x 0.6m x 25mm
  • Height
    0.6m
  • Product Type
    Wire Netting
  • Length
    25m
  • Mesh Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome