2000-AC Taper Shovel
0
1
2

2000-AC Taper Shovel

Order Code: ZT1010287X

£22.99 Inc VAT (20%)


Description

Streamlined shaft, contoured to fit comfortably in the hand. Automatically rotary welded, perfect weld alignment ensures maximum strength. Carbon steel, made from high strength carbon/manganese steel. Epoxy coated, for reduced soil adhesion and rust. Heat tempered steel for a long life.

2000AC
Type: all metal.
Handle type: ‘MYD’ metal framed.
Shaft: steel.
Blade material: carbon steel, epoxy coated.
Blade width: 215mm.
Blade height: 320mm.
Overall length: 1030mm.

See full description
Specifications for 2000-AC Taper Shovel
  • Blade Length
    315mm
  • Blade Material
    Carbon Steel
  • Blade Width
    215mm
  • Protection Features
    Rustproof
  • Blade Finish/Coating
    Epoxy
  • Shaft Material
    Steel
  • Socket Type
    Solid
  • Type
    Shovel
  • Handle Length
    28mm
  • MFR Part No.
    2000AC
  • Compatible Materials
    Unprepared Earth/Clay
    Loose Materials
  • Overall Length
    1030mm
  • Handle Type
    D-Grip
  • Telescopic
    No
  • Insulated
    No
  • Product Type
    Shovel
  • Anti-Spark
    No
  • Weight
    2.76kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome