Drainage Shovel, Long Handle ROU68237
0
1
2

Drainage Shovel, Long Handle ROU68237

Order Code: ZT1459124S

£22.49 Inc VAT (20%)


Description

The Roughneck Long Handled Drainage Shovel has a sharpened blade making it easier to cut into clay, compacted or root-ridden ground. Ideal for digging deep, narrow trenches for laying drains, pipe and cable channels, as well as digging holes for posts and signs. The long fibreglass handle with contoured grip, offers increased leverage and power, allowing for a more comfortable, upright position to be maintained whilst digging. Built to last, it is manufactured from heavy-duty, carbon steel with a corrosion-resistant, tumble lacquered finish. Treads on the blade allow for increased pressure to be applied with reduced risk of slippage. The Power Ring socket, steel-reinforced plug, provides a stronger blade to handle connection. Specification Blade Width 160mm Overall Length 1460mm (57.1/2in)

See full description
Specifications for Drainage Shovel, Long Handle ROU68237
  • MFR Part No.
    ROU68237
  • Type
    Draining
  • Handle Shape
    Straight
  • Shaft Material
    Fibreglass
  • Shovel Type
    Draining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome