1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Lawn & Garden Tools/
  4. Spades & Shovels
Hand Shovels - Detectable Range
0
1

Hand Shovels - Detectable Range


Select
See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

The Detectable Hygiene Range has been specifically developed for the food processing industry and adds a new dimension to the claims of using 'all due diligence'. The products in this range are all produced from a specially formulated material based on high impact food contact approved polypropylene. This material has the ability to be detected and rejected by typical metal detection machines used in the food processing industry.

Product features: • Food contact certificates achieved (available on request). • Particles are detectable and rejectable by most metal detection machines. • X-ray visible. • Prevents damage to delicate and expensive equipment. • Cost effective against stainless steel. • Tough and durable. • Easy to clean polypropylene. • Virtually unbreakable. • Suitable for temperatures from -30°C to 80°C.

Feature Attributes

Type:
Hand Shovel
Handle Shape:
Straight
Standards Met:
High Impact Food Contact Approved
Material:
Polypropylene
Operating Temperature Range:
-30 to 80 °C
Protection Features:
Rotproof,Rustproof,Non-stick,Wear-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome