Mouth Shovel No.2Myd A/M

Mouth Shovel No.2Myd A/M


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Use as an alternative to the square mouth for shovelling out or backfilling trenches, concrete mixing, working tarmac etc. The tapered blade allows for clearing out tight corners. Metal YD shaped handle. Solid forged head. All metal shaft. Dimensions: (L)12.5"/315mm (W)10"/250mm. Head: No.2. Shaft length: 28" (711mm).

Feature Attributes

Blade Width:
250 mm
Type:
Shovel
Blade Length:
315 mm
Blade Material:
Steel
Blade Finish/Coating:
Powder Coated
Anti-Spark:
No
More attributes
Product Reviews -
3 years ago by Robert
What it said you correctly got

3 years ago by John
Yes, its on the heavy side

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome