No.2 SS Square Shovel Steel MYD Handle

No.2 SS Square Shovel Steel MYD Handle

Order Code: ZT1719202S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

No.2 Steel Square Shovel with tubular steel shaft designed for heavier use tasks like concrete mixing, manouvering ballast, working tarmac, backfilling trenches and cement.

Features and Benefits
• Steel blade and shaft offers durability and resilience
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.6kg, this shovel offers stability and reliability

See full description
Specifications for No.2 SS Square Shovel Steel MYD Handle
  • Type
    Shovel
  • Telescopic
    No
  • MFR Part No.
    2SSSMY
  • Shaft Material
    Steel
  • Handle Length
    711mm
  • Handle Type
    Metal MYD
  • Anti-Spark
    No
  • Weight
    2.6kg
  • Blade Width
    254 to 254mm
  • Product Type
    Shovel
  • Blade Material
    Steel
  • Blade Finish/Coating
    Epoxy
  • Protection Features
    Soil Adhesion
  • Blade Length
    317mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome