Solid Metal Rounded Spade

Solid Metal Rounded Spade

Order Code: ZT3113757S

£19.99 Inc VAT (20%)


Description

The Fiskars Solid™ Metal Rounded Spade offers affordable quality for every garden. Its boron steel head with stepping board adds extra strength and makes driving into tough soil easier. The sharp, pointed blade edge is ideal for digging, edging and planting in standard, grassy topsoil. Its steel head is welded to a strong metal shaft for added durability. A D-shaped handle fits all hand sizes, with or without gloves. Specification: Length: 116.6cm.

See full description
Specifications for Solid Metal Rounded Spade
  • Type
    Digging Spade
  • Handle Type
    D
  • Head Material
    Steel
  • Shaft Material
    Steel
  • Overall Length
    1166mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome