Spark Resistant Square Shovel 950mm O/A Al-Br

Spark Resistant Square Shovel 950mm O/A Al-Br

Order Code: ZT1008443X

£84.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Spark resistant shovel with square mouth, polypropylene 'YD' handle and wooden shaft.
Blade size: 235 x 185mm.
Overall length: 950mm.

Specifications for Spark Resistant Square Shovel 950mm O/A Al-Br
  • Blade Width
    185mm
  • Shaft Material
    Wood
  • Overall Length
    950mm
  • Material
    Aluminium Bronze
  • Type
    Anti-Spark Shovel
  • Blade Material
    Aluminium-Bronze
  • Product Type
    Shovel
  • Telescopic
    No
  • Blade Length
    240mm
  • Anti-Spark
    Yes
  • Handle Length
    720mm
  • Insulated
    No
  • Weight
    1.29kg
  • Blade Finish/Coating
    Aluminium-Bronze
  • Protection Features
    Spark-Resistant
  • Handle Type
    YD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome