Square Mouth Shovels - Hardwood Handle

Square Mouth Shovels - Hardwood Handle


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Forged high carbon steel blade coated with corrosion-resistant epoxy paint. Weather-proofed solid ash shaft secured in the socket by an aluminium rivet for maximum stability. Suitable for concrete mixing, working tarmac, moving sand or ballast and clearing out or back filling trenches.
Handle type: T-hardwood.
Shaft: Hardwood.
Blade material: carbon steel, powder coated, varnished.

See full description

Feature Attributes

Type:
Shovel
Shaft Material:
Wood
Protection Features:
Rustproof
Socket Type:
Open
Handle Length:
28 mm
Blade Finish/Coating:
Powder Coat
More attributes
Product Reviews -
3 years ago by Shelley
Well made sturdy as the moment. Only used once .

a year ago by Pauline
This just far too heavy, even before you put anything on it and I am pretty strong. I asked a few of my male friends but even they said it was too heavy. You would need to be seriously strong to use this shovel.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome