Square Mouth Shovels, Plastic Handle

Square Mouth Shovels, Plastic Handle


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Available as a No.2 or No.6 model, these square mouth open socket shovels are ideal for multi-purpose use. Both products possess a forged high carbon steel blade coated with corrosion-resistant epoxy paint and polyester varnish. The solid ash shaft is weather-proofed and secured in the socket by an aluminium rivet for maximum stability. Suitable for concrete mixing, working tarmac, moving sand or ballast and clearing out or back filling trenches.

Features and Benefits
• High quality carbon steel head is highly durable
• Clear polyester powder coat varnish protects against rusting as well as general wear and tear
• Hardwood ash shaft for strength, comfort and control when using
• Plastic YD handle allows you to shift heavier loads with ease
• Available in two sizes to suit your needs

Typical Applications
• DIY
• Gardening
• Construction

Standards
• Easily passes BS3388 Load Test

See full description

Feature Attributes

Blade Material:
Carbon Steel
Shaft Material:
Wood
Blade Finish/Coating:
Powder Coat
Compatible Materials:
Concrete (Mixing),Loose Materials
Socket Type:
Open
Protection Features:
Rustproof
More attributes
Product Reviews -
4 years ago by RAMA
good service and good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome