200Bar Air Assisted Airless Spray Gun standard. Our best selling manual air assisted airless spray gun. Suitable for spraying metal coatings and wood finishes. A great gun that’s both efficient and easy to produce great results.
Manufactured in Europe to a very high standard and can be used with any brand of pump.
The gun is supplied with our standard air assisted air cap and spray tip, but other branded air caps can be used if required.
Fitted with a 411-air cap, and all a range of different size tips available.
Air assisted spraying gives you all the advantages of airless spraying, speed and coverage but giving you the fine finish expected from low pressure spraying.
Maximum Working Fluid Pressure:200 bar, 20 MPa (2900 psi) Maximum Working Air Pressure 7 bar, 0, 7 MPa (100 psi) Maximum Working Fluid Temperature:43°CFluid Inlet: 1/4" npsAir Inlet:1/4" npsGun Weight with filter holder:520 gramsGun Body:AluminiumTrigger Resistance:17.35 NWetted Parts:Stainless steel, carbide, PTFE
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy