Spray pistol with resistant, inalterable chrome metal components, new anatomical rubber grip and convenient front on-off flow mechanism. Metal knob at rear adjusts strength of water jet. Pistol body is rubber lined for protection against impact. Water flow can be adjusted as required, from completely closed (concentrated) to completely open (fan spray) .
The rubber coated handle guarantees perfect grip even with wet hands. The chrome-plated metal parts are unaffected by the elements.
Impact protection
Adjustable jet and water flow
2 different jets
Technical Specifications
Inlet quick connection: Quick-Click System
Jet adjustment: concentrated, cone
Water flow: adjustable
Adjustment: open/close
Materials
Body: ABS
Handle: PA6, rubber
Cap: ABS, aluminium
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy