38MM Single Upright Pulley Black

38MM Single Upright Pulley Black

Order Code: ZT1058926X

£9.99each Inc VAT (20%)
£99.90 minimum order value
QuantityPriceDiscount
1 - 9£9.990%
10 - 19£9.495%
20 - 49£8.9910%
50 +£8.4915%

Minimum order quantity: 10.
Currently unavailable

Description

Black.
Size: 38mm (1,1/2").

Specifications for 38MM Single Upright Pulley Black
  • Wheel Type
    Nylon Wheels
    Single
  • Pulley Type
    Upright
  • Maximum Rope Diameter
    9.5mm
  • Size
    38mm
  • Finish/Coating
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome